Zoro Homepage

Quick-DNA Urine Kit, 50 Preps

  • Mfr # ZD3061

  • Zoro # G305257144


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD3061
Zoro #
G305257144
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
4.5 in

Description

The Quick-DNA Urine Kit is an innovative product designed for easy, reliable, and rapid isolation of cellular and/or cell-free DNA from up to 40 ml of urine. The product features a uniquely formulated urine DNA stabilization reagent that also functions as a precipitation reagent. After collection, total (cellular and cell-free) or cell-free urine can be stored at ambient temperature for up to one month by adding the Urine Conditioning Buffer. When ready to extract the urine DNA, just add the Clearing Beads, vortex, and centrifuge to collect the precipitate. Following precipitation, chemical lysis and enzymatic digestion are used to extract DNA from the precipitate. The DNA is subsequently purified and concentrated using Zymo-Spin IC-S Columns. Urine DNA isolated with the?Quick-DNA Urine Kit is ideal for qPCR, array, methylation analysis, and other downstream applications. Purify cellular and/or cell-free DNA easily and reliably from up to 40 ml of urine. Uniquely formulated urine conditioning reagent allows stabilization of DNA in urine for up to 1 month at ambient temperature. Zymo-Spin column technology ensures DNA is ready for all sensitive downstream applications including qPCR, DNA sequencing, arrays, and DNA methylation analysis.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: All sensitive downstream applications such as qPCR and Next-Generation sequencing.Equipment: Centrifuge, microcentrifuge, and heat block/bath. Processing Volume: 40 ml Purity: Typical A260/A280 1.8 Sample Source: Urine Sample Storage: Eluted DNA should be stored at -20°C. Size Range: 100 bp - 23 kb Type: Total DNA including cfDNAYield: Up to 5 μg total DNA can be eluted into 10 μl. 6 - 1000 ng/ml for healthy females. 2 - 20 ng/ml for healthy males.Shipping Weight: 1.0624 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.