Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-DNA Viral Kit, 200 Preps

  • Mfr # ZD3016

  • Zoro # G405257198


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
9 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD3016
Zoro #
G405257198
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
9 in
Length
6 in

Description

The Quick-DNA Viral Kits are viral DNA purification kits that provide for the rapid isolation of high-quality viral DNA from a wide range of biological sources. A uniquely designed buffer is included for the efficient denaturation of viral particles in whole blood (fresh and stored), plasma, serum, tissue, ascites, cultured cells, and from liquid samples. DNA can be eluted with elution buffer or water and is suitable for subsequent PCR, nucleotide blotting, and restriction endonuclease digestion procedures.Quick recovery of viral DNA from a wide range of sources using Zymo-Spin column technology.Column design allows DNA to be eluted at high concentrations into minimal volumes. Eluted DNA is suitable for PCR, Southern blotting, and restriction endonuclease digestion.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: All sensitive downstream applications such as qPCR and Next-Generation sequencing. Equipment: Microcentrifuge, vortex Processing Volume: 200 μl Biological Fluids or 200 μl cells at a concentration of 105 cells/ml Purity: Typical A260/A280 1.8 Sample Source: Whole blood (fresh and stored), plasma, serum, tissue, ascites, cultured cells, and liquid samples. Sample Storage: Eluted DNA should be stored at -20°C. Size Range: 100 bp - 50 kb Type: Total DNA Yield: Up to 5 μg total DNA can be eluted into 6 μlShipping Weight: 2.25 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.