Zoro Homepage

Quick-DNA/RNA MagBead Kit, 96 Preps

  • Mfr # ZR2130

  • Zoro # G905256844


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
3 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR2130
Zoro #
G905256844
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
3 in
Length
2 in

Description

The Quick-DNA/RNA MagBead Kit provides a high-throughput, magnetic-bead based purification of both high-quality DNA and total RNA (including small RNAs) from the same starting sample. The provided DNA/RNA Shield inactivates infectious agent and is ideal for sample storage at ambient temperatures. The extraction method has the option to recover total nucleic acids in one elution or DNA & RNA in separate elutions without the use of phenol. It is eluted into 50 μl of DNase/RNase-free water and is ready for any downstream application including RT-PCR, sequencing, etc. Quick & Easy: Extract DNA and RNA from any sample including cells, solid tissue, whole blood, biological liquids, FFPE tissue, environmental (plant/seed), swabs (stool, soil, microbial samples), etc.Ultra-Pure: Ready for Next-generation sequencing, RT-qPCR, arrays, etc. DNase I included (Plus kit and MagBead only)
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Automated liquid handler with heating element, plate shaker, and 96-well magnetic stand (not provided). The procedure can also be performed manually. Purity: DNA and RNA is ready for Next-Gen sequencing, RTPCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8.Sample Source: Any cells, solid tissue, whole blood, biological fluids, FFPE tissue, environmental (plant/seed), swabs (stool, soil, microbial samples), samples stored in DNA/RNA Shield, etc. Size Range: Genomic DNA 40 kb and Total RNA 17 nt Yield: 20 μg DNA and RNA (binding capacity), 50 μl (elution volume)Shipping Weight: 1.6301 lbs
Shipping Dimensions: 3.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.