Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-DNA/RNA Microprep Plus Kit, 50 Preps

  • Mfr # ZD7005

  • Zoro # G405256313


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
14 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD7005
Zoro #
G405256313
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Width
14 in
Length
7 in

Description

The Quick-DNA/RNA Microprep Plus kit combines Quick-DNA/RNA technology with the addition of DNA/RNA Shield, a unique preservation and lysis technology, and Proteinase K to enable easy, reliable, and rapid isolation from a wide range of sample sources, including cells, solid tissue, and whole blood. The procedure uses Zymo-Spin column technology that results in high-quality gDNA and total RNA, ready for any downstream application including reverse transcription, microarray, sequencing. Quick & Easy: Extract DNA and RNA from any sample including cells, solid tissue, whole blood, biological liquids, FFPE tissue, environmental (plant/seed), swabs (stool, soil, microbial samples), etc. Sensitive: Single cell-level recovery of DNA and RNA. Ultra-Pure: Ready for Next-generation sequencing, RT-qPCR, arrays, etc. DNase I included (Plus kit and MagBead only)
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge, vortex, and heat block/bath (55°C) Purity: DNA and RNA are ready for Next-Gen Sequencing, RT-PCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8. Sample Source: Any cells, solid tissue, whole blood, biological fluids, FFPE tissue, and samples stored in DNA/RNA Shield, etc. Size Range: Genomic DNA 40 kb and Total RNA 17 ntYield: 5 μg DNA and 10 μg RNAShipping Weight: 3.0001 lbs
Shipping Dimensions: 14.00 x 9.00 x 7.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.