Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-DNA/RNA MiniPrep Kit, 50 Preps

  • Mfr # ZD7001

  • Zoro # G305256284


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
9 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD7001
Zoro #
G305256284
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
9 in
Length
6 in

Description

The Quick-DNA/RNA Miniprep Kit provides a quick method for the isolation of high quality genomic DNA and total RNA from small amounts of cells and tissue. The kit isolates both genomic DNA and a broad range of RNA species without the use of phenol. Small RNAs (e.g., tRNAs, microRNAs) can be recovered following a simple adjustment within the RNA isolation protocol €“ no extra steps are required! Both DNA and RNA from up to 5x106 cells can be eluted into volumes as little as 25 μl in less than 15 minutes. Quick & Easy: Extract DNA and RNA from cells, small amounts of easy-to-lyse tissue, buffy coat, buccal cells, plasma, serum, and other biological liquids. Not compatible with whole blood. Ultra-Pure: Ready for Next-generation sequencing, RT-qPCR, arrays, etc. DNase I included (Plus kit and MagBead only)
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge, vortex Purity: DNA and RNA is ready for Next-Gen sequencing, RTPCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8Sample Source: Cells, small amounts of easy-to-lyse tissue, buffy coat, buccal cells, plasma, serum, and other biological liquids. Not compatible with whole blood. Size Range: Genomic DNA 40 kb and Total RNA 17 nt Yield: 25 μg DNA and RNA (binding capacity), 25 μl (elution volume)Shipping Weight: 3.0001 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.