Zoro Homepage

Quick-DNA/RNA MiniPrep Plus Kit, 10 Preps

  • Mfr # ZD7003T

  • Zoro # G105256279


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
9 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD7003T
Zoro #
G105256279
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
9 in
Length
6 in

Description

The Quick-DNA/RNA MiniPrep Plus kit combines Quick-DNA/RNA technology with the addition of DNA/RNA Shield, a unique preservation and lysis technology, and Proteinase K to enable easy, reliable, and rapid isolation from any biological sample including cells, solid tissue, and whole blood. The procedure uses Zymo-Spin column technology that results in high-quality genomic DNA and total RNA that is ready for any downstream application including reverse transcription, microarray, sequencing, etc.Quick & Easy: Extract DNA and RNA from any sample including cells, solid tissue, whole blood, biological liquids, FFPE tissue, environmental (plant/seed), swabs (stool, soil, microbial samples), etc. Ultra-Pure: Ready for Next-generation sequencing, RT-qPCR, arrays, etc. DNase I included (Plus kit and MagBead only)
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge, vortex, and heat block/bath (55°C) Purity: DNA and RNA is ready for Next-Gen sequencing, RTPCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8.Sample Source: Any cells, solid tissue, whole blood, biological fluids, FFPE tissue, environmental (plant/seed), swabs (stool, soil, microbial samples), samples stored in DNA/RNA Shield, etc. Size Range: Genomic DNA 40 kb and Total RNA 17 ntYield: 100 μg DNA and RNA (binding capacity), 50 μl (elution volume)Shipping Weight: 2 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.