Zoro Homepage

Quick-DNA/RNA Pathogen, Miniprep, 200 Preps

  • Mfr # ZR1043

  • Zoro # G105255906


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
13 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1043
Zoro #
G105255906
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
13 in
Length
6.5 in

Description

Quick-DNA/RNA Pathogen Miniprep kit is a spin-column based purification of pathogen (virus, bacteria, protozoa) DNA and RNA from a wide variety of vectors (mosquitoes, fleas, ticks, etc.) and tissue types (mammals, birds, etc.) collected, transported and stored in DNA/RNA Shield. The kit features a storage/lysis buffer system and can be combined with high density ZR BashingBead Lysis Tubes (optional) to facilitate complete homogenization of hard-to-lyse samples for efficient nucleic acid isolation. Small (>50 nt) and large (>200 kb) DNA and RNA are bound to Zymo-Spin IIC Columns, washed and then eluted. The isolated high-quality nucleic acids are suitable for all downstream applications such as Next-Gen sequencing, hybridization-based and RT/PCR detection. Spin-column purification of pathogen (virus, bacteria, protozoa) DNA/RNA from a wide variety of vectors (mosquitoes, fleas, ticks, etc.) and tissue types (mammals, birds, etc.) stored in DNA/RNA Shield. DNA/RNA is ready for any sensitive downstream applications (e.g., Next-Gen sequencing, RT/PCR, etc.)
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge Purity: DNA/RNA is ready for any sensitive downstream applications (e.g., Next-Gen sequencing, RT/PCR, etc.) Sample Source: Vectors (mosquitoes, fleas, ticks, other tough-to-lyse insects) and tissue types (animal tissue, plants, other hosts) processed and stored in DNA/RNA Shield.Size Range: 50 nt to ~200 kb Yield: 50 μg DNA/RNA binding capacity (spin-column), 25 μl elution volumeShipping Weight: 2.75 lbs
Shipping Dimensions: 13.00 x 8.00 x 6.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.