Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick DNA/RNA Viral MagBead - DX, 4x96/preps

  • Mfr # ZR2141-E

  • Zoro # G505256916


product price: $2,004.99
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Width
12 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR2141-E
Zoro #
G505256916
UPC #
-
Country of Origin
United States

Dimensions

Height
10.5 in
Width
12 in
Length
8 in

Description

Quick-DNA/RNA Viral MagBead kit is a viral DNA/RNA purification kit designed for high-throughput purification of viral DNA and/or RNA from plasma, serum, urine, cell culture media, blood, saliva, cellular suspensions, biopsies and swab and fecal samples stored in DNA/RNA Shield. The kit also features a buffer system that facilitates complete viral particle lysis for efficient nucleic acid isolation. Small (>50 nt) and large (>200 kb) DNA and RNA are bound to magnetic beads, washed and eluted. The isolated high-quality nucleic acids are ready for all downstream applications such as Next-Gen sequencing, hybridization-based and RT/PCR detection. High-throughput, magnetic-bead based purification of viral DNA and RNA from plasma, serum, urine, cell culture media, blood, saliva, cellular suspensions, biopsies and swab and fecal samples stored in DNA/RNA Shield. High-quality viral DNA/RNA is ready for Next-Gen sequencing, RT-qPCR, hybridization, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Automated liquid handler with heating element, plate shaker, and 96-well magnetic stand (not provided). The procedure can also be performed manually. Purity: RNA is ready for Next-Gen sequencing, RT-qPCR, microarray, hybridization, etc. Sample Source: Plasma, serum, saliva, urine, blood, cell culture media, cellular suspensions, biopsies and swab and fecal samples Size Range: 50 nt to ~200 kb Yield: 10 μg DNA/RNA binding capacity (per 20 μl MagBinding Beads), 50 μl elution volumeShipping Weight: 1.5 lbs
Shipping Dimensions: 12.00 x 10.50 x 8.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.