Zoro Homepage

Quick-RNA Fecal/Soil Microbe Microprep Kit, 50 Preps

  • Mfr # ZR2040

  • Zoro # G005256416


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
9 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR2040
Zoro #
G005256416
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
9 in
Length
6 in

Description

The Quick-RNA Soil/Fecal Microbe Microprep is an innovative fecal and soil RNA extraction kit designed for the simple, reliable, and rapid isolation of total RNA including small RNAs (>17 nt) from various soil, sludge, sediment and/or fecal samples. The procedure of this fecal and soil RNA extraction kit successfully isolates RNA from tough-to-lyse bacteria, fungi, protozoa (protist), algae, etc. in soil, and host RNA from fecal samples. Samples are added to the ZR BashingBead Lysis Tube with an optimally designed S/F RNA Lysis Buffer where microbes are then lysed by bead beating to extract total RNA. The Zymo-Spin column technology included in this fecal and soil RNA extraction kit allows for quick filtration, genomic DNA removal from sample lysates, and isolation of the RNA. Zymo-Spin III-HRC Spin Filter separates RT-PCR inhibitors (e.g., humic acids, polyphenols, tannins) and the total RNA is concentrated using the Zymo-Spin IC Column with a minimum elution volume of 6 μl. High Quality: Extract intact high quality total RNA (including small/micro RNAs) from various soil, fecal, and water samples.Homogenization: Ultra-high density BashingBead technology for complete disruption of tough-to-lyse samples. Inhibitor-Free: RNA is ready for all downstream applications including sequencing, RT-PCR, microarray, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge, vortex and/or cell disrupter/pulverizer (optional) Purity: RNA is ready for Next-Gen sequencing, RTPCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8. Sample Source: Bacteria, fungi, protozoa, and algae in up to 250 mg soil, sludge or sediments, and bacteria, protist and/or host RNA from feces (mammalian, avian, etc.)Size Range: Total RNA 17 nt Yield: 10 μg RNA (binding capacity), 6 μl (elution volume)Shipping Weight: 2.625 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.