Zoro Homepage

Quick-RNA Fungal/Bacterial Microprep Kit, 50 Preps

  • Mfr # ZR2010

  • Zoro # G705256389


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Height
6.6 in
Width
9 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR2010
Zoro #
G705256389
UPC #
-
Country of Origin
United States

Dimensions

Height
6.6 in
Width
9 in
Length
6 in

Description

The Quick-RNA Fungal/Bacterial Microprep Kit is designed for the simple and rapid isolation of RNA from tough-to-lyse fungi, including A. fumigatus, C. albicans, N. crassa, S. cerevisiae, S. pombe, as well as Gram (+/-) bacteria, algae, and protozoa. The procedure is easy and can be completed in minutes: fungal and/or bacterial samples are rapidly and efficiently lysed with our state of the art, ultra-high density BashingBeads. Zymo-Spin column technology is then used to isolate the RNA that is ideal for downstream molecular-based applications including Next-Gen sequencing, RT-PCR, microarray, hybridization, etc.High Quality: Extract intact high quality total RNA (including small/micro RNAs) from Gram-negative/postive bacteria, yeast, and fungi Homogenization: Ultra-high density BashingBead technology for complete disruption and sample lysis.Inhibitor-Free: RNA is ready for all downstream applications including sequencing, RT-PCR, microarray, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: For all sensitive downstream applications, such as Next-Gen sequencing, RT-qPCR, microarray, hybridization, etc.Elution Volume: 6 μl Equipment: Microcentrifuge, vortex, cell disrupter/pulverizer Processing Time: 10 minutes Processing Volume: 10-20 mg (wet weight) fungi or bacteria, 2x108 bacterial cells, or 2x107 yeast cellsPurity: RNA is ready for Next-Gen sequencing, RTPCR, microarray, hybridization, etc. A260/A280, A260/A230: > 1.8. Sample Source: Fungal and bacterial cell cultures, spores, pollen, nematodes, as well as other microorganisms can also be sampled.Size Range: Total RNA 17 nt Type: Total RNA Yield: Microprep 10 μg RNA (binding capacity) 6 μl (elution volume)Shipping Weight: 2.0624 lbs
Shipping Dimensions: 9.00 x 6.60 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.