Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-RNA MicroPrep Kit, 200 preps

  • Mfr # ZR1051

  • Zoro # G205255875


product price: $1,265.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
13 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1051
Zoro #
G205255875
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
13 in
Length
7 in

Description

The Quick-RNA Microprep Kit is one of the most innovative RNA isolation kits available, designed for the easy, reliable, and rapid isolation of DNA-free RNA from a wide range of cell (up to 106) and tissue samples (up to 5 mg). The procedure combines a unique buffer system with Zymo-Spin column technology to yield high quality total RNA (including small RNAs 17-200 nt) in about 10 minutes. The procedure is Add the provided RNA Lysis Buffer to a sample, and then purify the RNA using the Zymo-Spin Columns. The result is highly-concentrated, DNA-free RNA that is suitable for RT-PCR, hybridization, sequencing etc. In addition, the kit can be used for the enrichment of small and large RNAs into separate fractions. Broad Range: Extract total RNA (including small/micro RNAs) from any sample. DNA-Free: DNase I included. NGS-Ready: RNA is ready for all downstream applications including Next-Gen Sequencing, RT-qPCR, hybridization, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment:Microcentrifuge, vortex Purity: RNA is ready for Next-Gen sequencing, RT-PCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8. Sample Source: Cells or tissue samples, yeast, plant or bacteria. Compatible with DNA/RNA Shield and RNAlater. Size Range: Total RNA 17 nt Yield: Microprep: 10 μg RNA (binding capacity), 6 μl (elution volume)Shipping Weight: 2.8001 lbs
Shipping Dimensions: 13.00 x 8.00 x 7.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.