Zoro Homepage

Quick-RNA MidiPrep Kit, 25 Preps

  • Mfr # ZR1056

  • Zoro # G605255765


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
10 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1056
Zoro #
G605255765
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
10 in
Length
5 in

Description

The Quick-RNA Midiprep Kit is one of the most innovative RNA isolation kits available, designed for the easy, reliable, and rapid isolation of up to 1 mg total RNA from cultured cells or tissue samples. The procedure combines a unique, single-step RNA extraction/binding buffer with Clean-Spin column technology to yield high quality RNA in about 10 minutes. The Quick-RNA Midiprep Kit allows for the efficient recovery of total RNA from 103 to 108 cells or tissue. The method is easy: simply add the provided ZR RNA Buffer to extract total RNA from the cells of interest then purify the RNA using the provided Zymo-Spin V-E Columns. The result is highly-concentrated, purified RNA that is suitable for subsequent RNA-based methods including RT-PCR, hybridization, etc.Broad Range: Extract total RNA (including small/micro RNAs) from any sample. DNA-Free: Genomic DNA removal column and DNase I included. NGS-Ready: RNA is ready for all downstream applications including Next-Gen Sequencing, RT-qPCR, hybridization, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Format: Spin column Processing Time: 15 minutes Sample Sources: Cells from culture or tissue samples, buffy coat, plasma, serum, and other biological liquids. Not compatible with whole blood. (For purification of RNA from whole blood see the ZR Whole-Blood RNA MiniPrep) RNA Purity: High quality RNA (A260/A280 > 1.8, A260/A230 > 1.8) suitable for all downstream RNA-based manipulations. RNA Recovery: Up to 1 mg RNA can be eluted into 200 μl RNase-free water allowing for a highly concentrated sample. Sample Size:~103 to 108 cells. RNA Storage: -70oC Equipment NeededVacuum manifold, microcentrifugeShipping Weight: 1.625 lbs
Shipping Dimensions: 10.00 x 8.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.