Zoro Homepage

Quick-RNA Miniprep Kit, 50 Preps

  • Mfr # ZR1054

  • Zoro # G005255884


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
9 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1054
Zoro #
G005255884
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
9 in
Length
6 in

Description

The Quick-RNA Miniprep Kit is one of the most innovative RNA isolation kits available, designed for the easy, reliable, and rapid isolation of DNA-free RNA from a wide range of cell (up to 107) and tissue samples (up to 50 mg). The procedure combines a unique buffer system with Zymo-Spin column technology to yield high quality total RNA (including small RNAs 17-200 nt) in about 10 minutes. The procedure is Add the provided RNA Lysis Buffer to a sample, and then purify the RNA using the Zymo-Spin Columns. The result is highly-concentrated, DNA-free RNA that is suitable for RT-PCR, hybridization, sequencing etc. In addition, the kit can be used for the enrichment of small and large RNAs into separate fractions.Broad Range: Extract total RNA (including small/micro RNAs) from any sample. DNA-Free: Genomic DNA removal column and DNase I included. NGS-Ready: RNA is ready for all downstream applications including Next-Gen Sequencing, RT-qPCR, hybridization, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge, vortexPurity: RNA is ready for Next-Gen sequencing, RTPCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8.Sample Source: Cells or tissue samples, yeast, plant or bacteria. Compatible with DNA/RNA Shield and RNAlater.Size Range: Total RNA 17 nt Yield: 100 μg RNA (binding capacity), 50 μl (elution volumeShipping Weight: 1.5 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.