Zoro Homepage

Quick-RNA Plant Kit, 50 Preps

  • Mfr # ZR2024

  • Zoro # G305256413


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
9 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR2024
Zoro #
G305256413
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
9 in
Length
6 in

Description

The Quick-RNA Plant Miniprep Kit provides for rapid isolation of RNA from various plant samples (e.g. leaves, stems, buds, flowers, fruit, seeds etc.). For purification of total RNA including small RNAs (~50 μg), the Quick-RNA Plant Miniprep features a specially formulated RNA Lysis Buffer. The Zymo-Spin IIICG Column allows for high-capacity DNA elimination and the subsequent Zymo-Spin IIC Column efficiently adsorbs total RNA. The RNA is washed and then eluted with DNase/RNase-Free Water. For inhibitor removal, the eluted RNA can be treated by running the sample through the Zymo-Spin III-HRC Spin Filters. The RNA is suitable for use in various subsequent procedures including RT-PCR.High Quality: Extract intact high quality total RNA (including small/micro RNAs) from a wide variety of plant samples. Homogenization: Ultra-high density BashingBead technology for complete disruption and sample lysis.Inhibitor-Free: RNA is ready for all downstream applications including sequencing, RT-PCR, microarray, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge, vortex and/or cell disrupter/pulverizer (optional)Purity: RNA is ready for Next-Gen sequencing, RTPCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8. Sample Source: Leaves, stems, buds, flowers, fruit, seeds, etc. Size Range: Total RNA 17 nt Yield: 50 μg RNA (binding capacity), 25 μl (elution volume)Shipping Weight: 2.1301 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.