Zoro Homepage

Quick-RNA Tissue/Insect Kit, 50 Preps

  • Mfr # ZR2030

  • Zoro # G605256403


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
9 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR2030
Zoro #
G605256403
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
9 in
Length
6 in

Description

The Quick-RNA Tissue/Insect Microprep Kit provides for rapid isolation of total RNA from various insect and arthropod specimens (e.g. mosquitoes, bees, lice, ticks, Drosophila melanogaster). The Quick-RNA Tissue/Insect Microprep Kit employs ultra-high density ZR BashingBeads for sample homogenization and a robust buffer system delivering total RNA (including small RNAs) as well as DNA removal from a variety of samples. The Zymo-Spin IIIC Column allows for high-capacity DNA elimination and the subsequent Zymo-Spin IC Column efficiently binds total RNA. The DNase/RNase-Free Water eluted RNA is suitable for subsequent procedures including RT-PCR. High Quality: Extract intact high quality total RNA (including small/micro RNAs) from insect and arthropod specimens (mosquitoes, bees, lice, ticks, Drosophila melanogaster etc.) Homogenization: Ultra-high density BashingBead technology for complete disruption of tough specimen. Inhibitor-Free: RNA is ready for all downstream applications including sequencing, RT-PCR, microarray, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge, vortex and/or cell disrupter/pulverizer (optional)Purity: RNA is ready for Next-Gen sequencing, RTPCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8. Sample Source: Small amounts (n 1 and 10 mg) of insect and arthropod specimens (e.g. mosquitoes, bees, lice, ticks, Drosophila melanogaster)Size Range: Total RNA 17 nt Yield: 10 μg RNA (binding capacity), 6 μl (elution volume)Shipping Weight: 2 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.