Zoro Homepage

Quick-RNA Whole-Blood, 50 Preps

  • Mfr # ZR1201

  • Zoro # G805256425


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
9 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1201
Zoro #
G805256425
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
9 in
Length
6 in

Description

The Quick-RNA Whole Blood kit utilizes DNA/RNA Shield, a unique preservation and lysis technology, to enable rapid isolation of total RNA from whole or partitioned blood or a cell pellet (after red blood cell lysis). The procedure uses Zymo-Spin column technology in which the sample is pre-filtered on the Zymo-Spin IIICG Column and then purified and concentrated on the Zymo-Spin IC Column. RNA is eluted into 6 μl of RNase-free water and is ready for any downstream application including RT-PCR, sequencing, etc. Superior Yields: Recover total RNA (including small/micro RNAs) without sample loss. Protection: Worry-free blood sample storage at ambient temperatures for up to 30 days.High-Quality: RNA is ready for all downstream applications including Next-Gen Sequencing, RT-PCR, etc. DNase I Included.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge, vortexPurity; RNA is ready for Next-Gen sequencing, RTPCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8. Sample Source:Up to 1 ml mammalian whole-blood, plasma, or serum. Also compatible with pelleted blood cells (PBMCs, WBCs, buffy coat, pelleted sample from PAXgene Blood RNA Tube, etc.) and nucleated blood. Size Range: Total RNA 17 nt Yield: 10 μg RNA (binding capacity), 6 μl (elution volume)Shipping Weight: 1.625 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.