Zoro Homepage

RNA Clean & Concentrator-100, 25 Preps

  • Mfr # ZR1019

  • Zoro # G705257072


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
9 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1019
Zoro #
G705257072
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
9 in
Length
6 in

Description

The RNA Clean & Concentrator kits are RNA clean up kits that provide a simple and reliable method for the rapid preparation of high-quality RT-PCR-ready, DNA-free (R1013, R1014) RNA. This simple procedure is based on the use of a unique single-buffer system and Zymo-Spin column technology that allows for selective recovery of total RNA (> 17 nt), large RNAs (> 200 nt), and/or small RNAs (17-200 nt). The procedure is easy: Add binding buffer and ethanol to your sample, then bind, wash and elute ultra pure RNA. The RNA can be eluted from the Zymo-Spin IC Column in as little as 6 μl of RNase-free water. The highly-concentrated, purified RNA is suitable for all subsequent analyses and molecular manipulations.NGS-Ready: RNA is ready for all downstream applications including Next-Gen Sequencing, RT-qPCR, hybridization, etc. Ultra-Pure: Eliminate contaminants and inhibitors in 5 minutes. Maximum Recovery: Recover > 90% and elute in as little as 6 μl.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge Format: Spin-Column Purity: RNA is ready for Next-Gen sequencing, RT-PCR, microarray, hybridization, etc. A260/A280, A260/A230: > 1.8. Sample Source: DNase I treated RNA, in vitro transcription products, the aqueous phase following TRIzol/chloroform or similar extractionSize Range: Total RNA 17 nt Yield: 250 μg RNA (binding capacity), 100 μl (elution volume)Shipping Weight: 1.6301 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.