RNA Clean & Concentrator MagBead w/DNase I Set, 96 preps

  • Mfr # ZR1082

  • Zoro # G705256280


product price:  $507.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
6.5 in
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1082
Zoro #
G705256280
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
6.5 in
Length
8.5 in

Description

The RNA Clean & Concentrator Magbead kit provides a simple and reliable high-throughput method for the rapid preparation of high-quality, DNA-free (R1082) RNA. This simple procedure is based on the use of magnetic-bead based technology and a unique single-buffer system that allows for recovery of total RNA (> 17 nt) from any RNA sample. The procedure is easy: Add binding buffer and MagBinding Beads to your sample, then bind, wash and elute ultra-pure RNA. The highly concentrated, purified RNA is suitable for Next-Gen sequencing, RT-qPCR and other downstream applications.
Binding Capacity:10 μg total RNA per 15 μl MagBinding BeadsEquipment:Automated liquid handler or bead mover, plate shaker, and 96-well magnetic stand (not provided). The procedure can also be performed manually. Purity:RNA is ready for Next-Gen Sequencing, RT-qPCR, microarray, hybridization, etc. RNA Storage:RNA eluted with DNase/RNase-Free Water can be stored frozen. The addition of RNase inhibitors is optional but highly recommended for prolonged storage. Sample Sources:DNase I treated RNA, aqueous phase following TRIzol/chloroform or similar extraction, in vitro transcription products, etc. Size Range:Total RNA 17 nt
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.