Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RNA Magbead Binding Buffer, 15ml

  • Mfr # ZR1081-1-15

  • Zoro # G205256285


product price: $57.95
/ea

Key Features

Height
4.5 in
Width
5.5 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1081-1-15
Zoro #
G205256285
UPC #
-
Country of Origin
United States

Dimensions

Height
4.5 in
Width
5.5 in
Length
6.5 in

Description

Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.