Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rnase A, 30 mg

  • Mfr # ZE1008-30

  • Zoro # G505256428


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE1008-30
Zoro #
G505256428
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Length
2 in

Description

Pancreatic RNase A specifically cleaves at the 3-side of pyrimidine (uracil or cytosine) phosphate bonds. The enzyme does not hydrolyze DNA, because DNA lacks 2-OH groups essential for the formation of cyclic intermediates. The enzyme can also be used to hydrolyze RNA from protein samples. It is compatible for use in RNase protection assays, to remove unspecifically bound RNA, in the analysis of RNA sequences, to hydrolyze RNA contained in protein samples, and in the purification of DNA.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.