Zoro Homepage

RRHP 5-hmC Library Prep Kit, 12 Preps

  • Mfr # ZD5450

  • Zoro # G105255203


product price: $1,607.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
6 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5450
Zoro #
G105255203
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
6 in
Length
2 in

Description

The RRHP 5-hmC Library Prep Kit is an all-inclusive solution for analysis of genome-wide 5-hydroxymethylcytosine (5-hmC) positions at single-base resolution. The Reduced Representation Hydroxymethylation Profiling (RRHP) method is based on blocking MspI digestion by glucosylating 5-hmC within MspI recognition sites. Fragments lacking glucosylated 5-hmC at the adapter-ligation junction will be cleaved and not amplified by PCR. Therefore, only fragments containing 5-hmC will be successfully amplified and analyzed by Next-Generation Sequencing. Fragments with higher 5-hmC levels will be correlated with higher frequency of sequencing reads. RRHP bypasses the need for bisulfite conversion, which allows for DNA inputs as low as 100 ng, lower sequencing depth, and straight-forward bioinformatics processing. Innovative library preparation for strand-specific mapping of 5-hmC in DNA.Streamlined workflow accommodates low (100ng) DNA inputs. Libraries are ready for Next-Generation sequencing (Illumina-compatible).
Storage Temperature: -20C
Storage Conditions: Freezer
Equipment Required: Microcentrifuge, thermocycler with heated lid, and gel electrophoresis or other equipment for DNA visualizationInput: 100 ng - 1 μgSample Source: High quality, intact genomic DNA free of enzymatic inhibitors. Sequencing Compatibility: Any Illumina sequencing platformsShipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 5.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.