Zoro Homepage

Secondary Antibody 15 ul at 1 ug/ul

  • Mfr # ZD5325-3-15

  • Zoro # G505257135


product price: $46.15
/ea

Key Features

Height
0.5 in
Width
2 in
Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5325-3-15
Zoro #
G505257135
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5 in
Width
2 in
Length
0.5 in

Description

Secondary Antibody 15ul/30ul @1ug/ul. For use in the 5-mC DNA ELISA kit for DNA methylation quantification. Can be used for other applications requring 5-mC antibodies.Sold separately or as part of a Zymo Research ELISA kitResearch use only
Storage Temperature: -20C
Storage Conditions: Freezer
Shipping Weight: 0.0626 lbs
Shipping Dimensions: 2.00 x 0.50 x 0.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.