Zoro Homepage

S/F RNA Lysis Buffer, 50 ml

  • Mfr # ZR2040-1-50

  • Zoro # G405256436


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Height
1.6 in
Width
1.5 in
Length
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR2040-1-50
Zoro #
G405256436
UPC #
-
Country of Origin
United States

Dimensions

Height
1.6 in
Width
1.5 in
Length
3.4 in

Description

S/F RNA Lysis Buffer (50 ml). For use with the Quick-RNA Soil/Fecal Microprep Kit which allows for rapid isolation of total RNA including small RNAs (>17 nt) from various soil, sludge, sediment and/or fecal samples.Buffer component for use with Zymo Research purification products. Sold separately or as part of a Zymo Research purification kit.Research use only.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 1 lbs
Shipping Dimensions: 1.50 x 1.60 x 3.40
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.