Zoro Homepage

S&P DNA Binding Buffer, 170 ml

  • Mfr # ZD4076-2-170

  • Zoro # G305257021


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Height
2.4 in
Width
2.4 in
Length
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4076-2-170
Zoro #
G305257021
UPC #
-
Country of Origin
United States

Dimensions

Height
2.4 in
Width
2.4 in
Length
5.2 in

Description

A component for use with the Quick-cfDNA Serum & Plasma Kit. Sold separately or as part of a Zymo Research purification kit. Research use only.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.375 lbs
Shipping Dimensions: 2.40 x 2.40 x 5.20
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.