Zoro Homepage

ssDNA/RNA Clean & Concentrator, 50 Preps

  • Mfr # ZD7011

  • Zoro # G705256372


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD7011
Zoro #
G705256372
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
4.5 in

Description

The ssDNA/RNA Clean & Concentrator provides a simple and reliable method for the rapid separation, clean-up, and concentration of up to ~5 μg (per prep.) of single stranded DNA and/or RNA from double stranded species (e.g., genomic DNA). This simple 10 minutes procedure is based on the use of a unique single-buffer system and Fast-Spin column technology. Single stranded DNA or RNA 17 to 200 nucleotides (e.g., short transcripts, probes, primers) can be safely treated and recovered using this kit. The result is highly concentrated, purified DNA/RNA that is suitable for subsequent molecular methods including PCR, RT-PCR, hybridization, etc. Quick (10 minute) method for separating, cleaning, and concentrating single stranded DNA or RNA.Ideal for non-enzymatic elimination of genomic DNA from short transcripts, probes, primers, etc.Fast-Spin column technology allows for elution into minimal volumes ( 6 μl).
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Format: Spin Column Processing Time: 10 minutes Equipment: Microcentrifuge Sample Sources: Mixtures of double and single stranded DNA and RNA species with single stranded fragments 17 to 200 nucleotides (e.g., short transcripts, probes, primers). Elution Volume: 6μl Storage: -70°C. The addition of RNase inhibitors is highly recommended for prolonged storage. Purity: High quality DNA/RNA (A260/A280 >1.8, A260/A230 >1.8) suitable for all downstream manipulations. Recovery Up: to 5 Î1⁄4g ssDNA/RNAShipping Weight: 1.0624 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.