Zoro Homepage

ssDNA/RNA Clean & Concentrator Kit , 20 Preps

  • Mfr # ZD7010

  • Zoro # G305256314


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD7010
Zoro #
G305256314
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
4.5 in

Description

The ssDNA/RNA Clean & Concentrator provides a simple and reliable method for the rapid separation, clean-up, and concentration of 10 μg per prep of single stranded DNA and/or RNA (e.g., short transcripts, probes, primers) from double stranded species (e.g., genomic DNA).This simple 10 minute procedure is based on the use of a unique single-buffer system and Zymo-Spin column technology. Single stranded DNA or RNA 17 to 200 nucleotides (e.g., short transcripts, probes, primers) can be safely treated and recovered using this kit. The result is highly concentrated, purified ssDNA/RNA that is suitable for subsequent molecular methods including PCR, RT-PCR, hybridization, etc.Quick and Reliable: 10 minute clean-up and concentration of ssDNA/RNA (17-200 nt). Concentrated: Up to 10 μg sample in 6 μl elution.Clean and Pure: ssDNA/RNA ready for downstream applications like PCR, RT-qPCR, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: MicrocentrifugePurity:DNA/RNA is ready for subsequent molecular methods including PCR, RT-PCR, hybridization, etc. A260/280 > 1.8 A260/230 > 1.8 Sample Source: Mixtures of double and single stranded DNA and RNA species with single stranded fragments 17 to 200 nucleotides (e.g., short transcripts, probes, primers) Size Range: DNA and/or RNA 17-200 nt Yield: 10 μg DNA/RNAShipping Weight: 1.06 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.