Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Methylated Mouse DNA Standard

  • Mfr # ZD5012

  • Zoro # G905256653


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Width
5.3 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5012
Zoro #
G905256653
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Width
5.3 in
Length
1 in

Description

The Universal Methylated DNA Standards are designed to be used as positive controls to assess the efficiency of DNA bisulfite conversion in human and mouse models. The control DNA can be run in parallel with samples to monitor the bisulfite conversion reaction. The primer sets are designed to amplify a fragment of the supplied DNA from the respective species following bisulfite treatment. Purified, methylated human DNA and methylated mouse DNA for use as controls to assess bisulfite conversion efficiency. Compatible with the EZ DNA Methylation family of products and other bisulfite conversion protocols.All cytosines within a CpG dinucleotide context have been enzymatically methylated by M. SssI methyltransferase. Each standard is provided with a primer set to amplify a fragment of DNA after bisulfite conversion.
Storage Temperature: -20C
Storage Conditions: Freezer
Concentration: 250 ng/μl Storage: Store DNA standard and primers at -20°C for up to 12 months. Prolonged storage should be -70°C.Shipping Weight: 0.125 lbs
Shipping Dimensions: 5.30 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.