Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urine Collection Cup, 120 ml, 10/pk, 10PK

  • Mfr # ZD3062-1

  • Zoro # G205255240


product price: $26.59
/pk 10, $2.66/ea

Key Features

Height
2 in
Width
1.4 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD3062-1
Zoro #
G205255240
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
1.4 in
Length
1 in

Description

Plastic urine collection cup for use in research and diagnostic labs. For collecting urine specimens. Works well with Urine Conditioning Buffer for prolonged storage and safe transport of urine samples.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.5 lbs
Shipping Dimensions: 1.40 x 2.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.