Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urine Collection Kit w/Urine Conditioning Buffer

  • Mfr # ZD3062

  • Zoro # G705255207


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Height
2.6 in
Width
3.5 in
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD3062
Zoro #
G705255207
UPC #
-
Country of Origin
United States

Dimensions

Height
2.6 in
Width
3.5 in
Length
2.4 in

Description

The Urine Collection Kit w/ Urine Conditioning Buffer (UCB) ensures nucleic acid stability in urine during sample storage/transport at ambient temperatures. Effectively preserves DNA and RNA in urine at ambient temperatures Microbial inactivation
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Collection, transportation, and storage of urine samples Reagent Storage: Room Temperature Sample Source: Urine Sample Stability: 25 ° C (ambient) for up to 30 days, -80 ° C indefinitelyShipping Weight: 1.25 lbs
Shipping Dimensions: 3.50 x 2.60 x 2.40
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.