Zoro Homepage

Urine Conditioning Buffer, 140 ml

  • Mfr # ZD3061-1-140

  • Zoro # G805257217


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
2 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD3061-1-140
Zoro #
G805257217
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Length
4 in

Description

The DNA/RNA Shield Urine Conditioning Buffer (UCB) is a urine DNA and RNA stabilizer for urine sample storage and transport at ambient temperatures. There is no need for refrigeration or specialized equipment. With this urine DNA and RNA stabilizer, the UCB can be added to any urine collection device.Effectively preserves DNA and RNA in urine at ambient temperatures Facilitates pelleting of both cellular and cell-free nucleic acids from large volume urine samplesInhibits microbial growth during long-term (cold-free) storage of urine samples
Shipping Weight: 0.5 lbs
Shipping Dimensions: 2.00 x 2.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.