Zoro Homepage

Viral DNA/RNA Buffer, 25 ml

  • Mfr # ZD7020-1-25

  • Zoro # G505256404


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Height
1.5 in
Width
1.5 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD7020-1-25
Zoro #
G505256404
UPC #
-
Country of Origin
United States

Dimensions

Height
1.5 in
Width
1.5 in
Length
3 in

Description

Viral DNA/RNA Buffer is a reagent that facilitate viral particle lysis and binding of DNA and total RNA from any biological liquid (plasma, serum, urine, blood, saliva, etc.), cellular suspensions and is compatible with samples in DNA/RNA Shield.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.125 lbs
Shipping Dimensions: 1.50 x 1.50 x 3.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.