XJa Autolysis, Glycerol Stock 1 Tube & 1 ml 500X L-Arabinose
- Mfr # ZT5021
- Zoro # G905257155
product price:
$
205.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Width
3 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZT5021
- Zoro #
- G905257155
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Width
- 3 in
- Length
- 2 in
Description
While there are many cell lysis methods available to scientists, unfortunately none of these methods combine all the ideal features for simple, efficient, economical, and gentle lysis of E. coli cells. The E. coli XJ autolysing strains from Zymo Research were engineered to address this problem. Mild expression of a chromosomally encoded bacteriophage λ R gene, encoding the λ lysozyme, also known as λ endolysin, is induced during growth. Cells are harvested intact while the peptidoglycan layer of the cell walls has been protected from digestion by the cytoplasmic membrane. The membrane is, however, amenable to disruption by a brief physico-chemical stress such as a freeze-thaw cycle after harvesting the cells. The XJ Autolysis method is highly efficient and takes only minutes (unlike traditional multiple freeze-thaw cycles). It can be applied to any number of samples without increasing processing time and labor (unlike sonication or French-press), is reliable and repeatable (unlike lysozyme treatment), and finally, is fully compatible with a wide range of buffers. Additionally, it does not require use of any potentially interfering components such as detergents, commonly found in various lytic buffers. They are also applicable for nucleic acid purification, and available with a DE3 lysogen encoding the T7 polymerase for expressing recombinant proteins driven by the T7 promoter. Fast: 80 - 90% of E.coli are lysed in only 10 minutes after harvesting. Convenient: Simple, efficient, and controlled lysis method that is ideal for protein expression and purification or nucleic acid extraction. Versatile: Fully compatible with a wide range of buffers for protein purification and other physical methods of lysis.
Autolysis: Lyses easily. The parent strain JM109 itself will release about 20% of cellular protein after one freeze-thaw cycle. This strain will lyse in a wide range of buffer conditions. 80-90% of E. coli are lysed after a single freeze-thaw treatment. Cell Growth: Grows well, especially when medium is supplemented with 1 mM Mg2+ DNA Extraction: This strain is EndA- and yields high quality DNA preparations. DNA Stability: The RecA- mutation in XJa stabilizes repetitive DNA sequences.Genotype: F`[traD36 proA+B+ laclq (lacZ)M15] (lac-proAB) glnV44 (supE44) e14- (McrA-) thi gyrA96 (NalR) endA1 hsdR17(rK- mK+) relA1 recA1 ΔaraB::λR, cat (CmR)Processing Time: 10 minutes Product Storage: -70°C to -80°C Protein Expression: Suitable for general screening, but
Autolysis: Lyses easily. The parent strain JM109 itself will release about 20% of cellular protein after one freeze-thaw cycle. This strain will lyse in a wide range of buffer conditions. 80-90% of E. coli are lysed after a single freeze-thaw treatment. Cell Growth: Grows well, especially when medium is supplemented with 1 mM Mg2+ DNA Extraction: This strain is EndA- and yields high quality DNA preparations. DNA Stability: The RecA- mutation in XJa stabilizes repetitive DNA sequences.Genotype: F`[traD36 proA+B+ laclq (lacZ)M15] (lac-proAB) glnV44 (supE44) e14- (McrA-) thi gyrA96 (NalR) endA1 hsdR17(rK- mK+) relA1 recA1 ΔaraB::λR, cat (CmR)Processing Time: 10 minutes Product Storage: -70°C to -80°C Protein Expression: Suitable for general screening, but
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.