Shop ZYMO RESEARCH
See all product information
Create Account
XJb(DE3) Autolysis w/1 Glycerol Stock & 1 ml 500X L-Arabinose
- Mfr # ZT5051
- Zoro # G005257048
product price:
$
205.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZT5051
- Zoro #
- G005257048
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 2 in
- Length
- 2 in
Description
While there are many cell lysis methods available to scientists, unfortunately none of these methods combine all the ideal features for simple, efficient, economical, and gentle lysis of E. coli cells. The E. coli XJ autolysing strains from Zymo Research were engineered to address this problem. Mild expression of a chromosomally encoded bacteriophage λ R gene, encoding the λ lysozyme, also known as λ endolysin, is induced during growth. Cells are harvested intact while the peptidoglycan layer of the cell walls has been protected from digestion by the cytoplasmic membrane. The membrane is, however, amenable to disruption by a brief physico-chemical stress such as a freeze-thaw cycle after harvesting the cells. The XJ Autolysis method is highly efficient and takes only minutes (unlike traditional multiple freeze-thaw cycles). It can be applied to any number of samples without increasing processing time and labor (unlike sonication or French-press), is reliable and repeatable (unlike lysozyme treatment), and finally, is fully compatible with a wide range of buffers. Additionally, it does not require use of any potentially interfering components such as detergents, commonly found in various lytic buffers. They are also applicable for nucleic acid purification, and available with a DE3 lysogen encoding the T7 polymerase for expressing recombinant proteins driven by the T7 promoter. Fast: 80 - 90% of E.coli are lysed in only 10 minutes after harvesting.DE3 Lysogen: Encodes the T7 polymerase for expressing recombinant proteins under the control of the T7 promoter. Versatile: Fully compatible with a wide range of buffers for protein purification and other physical methods of lysis.
Autolysis: XJb lysis efficiency is 10-20 % lower than XJa. For optimal lysis, more care needs to be taken when selecting the lysis buffer. However, even very low concentrations of detergent may improve lysis significantly. Cell Growth: A very robust strain, reaching higher OD€s than E. coli K-strains. DNA Extraction: XJb is not optimal for DNA extraction.DNA Stability: This strain is RecA positive. Genotype: F- ompT hsdSB(rB - mB -) gal dcm ΔaraB::λR, cat (CmR), λ(DE3)Processing Time: 10 minutes Product Storage: -70°C to -80°C Protein Expression: XJb is ideal for recombinant protein expression. It lacks Lon and OmpT proteases, leading to higher protein yields.Shipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for
Autolysis: XJb lysis efficiency is 10-20 % lower than XJa. For optimal lysis, more care needs to be taken when selecting the lysis buffer. However, even very low concentrations of detergent may improve lysis significantly. Cell Growth: A very robust strain, reaching higher OD€s than E. coli K-strains. DNA Extraction: XJb is not optimal for DNA extraction.DNA Stability: This strain is RecA positive. Genotype: F- ompT hsdSB(rB - mB -) gal dcm ΔaraB::λR, cat (CmR), λ(DE3)Processing Time: 10 minutes Product Storage: -70°C to -80°C Protein Expression: XJb is ideal for recombinant protein expression. It lacks Lon and OmpT proteases, leading to higher protein yields.Shipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.