Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yeast Protein Kit, 200 Preps

  • Mfr # ZY1002

  • Zoro # G605299967


product price: $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZY1002
Zoro #
G605299967
UPC #
-
Country of Origin
United States

Description

The Yeast Protein Kit is a simple and convenient method for the rapid, thorough lysis of yeast cells. The kit has been optimized for use with S. cerevisiae and C. albicans but can be used for any fungal species that is susceptible to yeast lytic enzyme (Zymolyase) digestion. The digestion procedure effectively generates spheroplasts of yeast cells, making them ideal for both protein and DNA analyses including Western blotting and PCR, respectively. Convenient: Rapid method for efficient lysis of yeast for downstream protein and DNA analyses.Versatile: Procedure suitable for any fungal species susceptible to Zymolyase. Effective Spheroplasting: Ideal protocol for Western blotting and PCR.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Spheroplasts are ideal for both protein and DNA analyses including Western blotting and PCR, respectively.Equipment: Microcentrifuge & Heat Block/Bath Processing Time: 35 Minutes Sample Source: Cell Culture (Colonies/Patches or Liquid Culture)Shipping Weight: 1.11 lbs
Shipping Dimensions: 5.30 x 3.30 x 5.30
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.