Zoro Homepage

YeaStar Genomic DNA Kit, 40 Preps

  • Mfr # ZD2002

  • Zoro # G005299963


product price: $258.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD2002
Zoro #
G005299963
UPC #
-
Country of Origin
United States

Description

The YeaStar Genomic DNA Kit is designed for reliable and efficient isolation of genomic DNA from a broad spectrum of fungal species, including Aspergillus fumigatus, Aspergillus nidulans, Aspergillus nivens var. aureus, Candida albicans, Pichia pastoris, Saccharomyces cerevisiae, Schizosaccharomyces pombe, and any fungi whose cell walls are susceptible to yeast lytic enzyme lysis. The kit is based on highly efficient enzyme lysis and Zymo-Spin column technology. Each standard prep yields about 7 - 20 μg of DNA with a size distribution of 35 - 60 kb. The resulting genomic DNA can be used direct analysis including Southern blotting, PCR, restriction endonuclease digestion, etc. Simple: Fast spin-column procedure yields pure yeast genomic DNA without using glass beads or phenol. Versatile: Efficient DNA isolation from a broad spectrum of fungal species susceptible to Zymolyase. High-Quality: Isolated genomic DNA is ready for Southern blotting, PCR, restriction enzyme digestions, etc.
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Applicable For: Isolated DNA is well suited for downstream applications such as Southern blotting, PCR, restriction endonuclease digestion, Next-Generation Sequencing and other sensitive applications. Elution Volume: 60 μl TE or DNase-free WaterEquipment: Microcentrifuge, heat block/bath Processing Time: 1.5 hours Processing Volume: 1.5 ml of Culture (1-5 x 107 cells) Purity: Typical A260/A280 & A260/A230 1.8 Sample Source: Cell Culture (Colonies/Patches or Liquid Culture) Size Range: Capable of recovering 35-60 kb sized fragments of genomic and mitochondrial DNA. Type: Total DNA Yield: 25 μg of total DNAShipping Weight: 2 lbs
Shipping Dimensions: 7.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.