Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

YeaStar RNA Kit, 40 Preps

  • Mfr # ZR1002

  • Zoro # G705299959


product price: $277.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1002
Zoro #
G705299959
UPC #
-
Country of Origin
United States

Description

The YeaStar RNA Kit provides all the necessary reagents for RNA isolation from a broad spectrum of fungi including: Aspergillus fumigatus, Aspergillus nidulans, Aspergillus nivens var. aureus, Candida albicans/, Pichia pastoris, Saccharomyces cerevisiae, Schizosaccharomyces pombe. Generally, the kit can be used for the purification of high-quality, total RNA from any fungus that can be lysed by yeast lytic enzyme. The kit facilitates the purification of 10-25 μg of total RNA from 1-1.5 ml of cultured cells using innovative Zymo-Spin column technology. Simple: Fast spin-column procedure yields pure yeast RNA without using glass beads or phenol. Versatile: Efficient RNA isolation from a broad spectrum of fungal species susceptible to Zymolyase. High-Quality: Isolated RNA is suitable for use in RT-PCR, Northern blotting, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Isolated RNA is well suited for downstream applications such as Northern blotting, RT-PCR, Next-Generation Sequencing, Microarray, hybridization and other sensitive applications Elution Volume: 60 μl DNase/RNase-Free Water Equipment: Microcentrifuge & Heat Block/Bath Processing Time: 30 minutesProcessing Volume: 1.5 ml of Culture (1-5 x 107 cells)Purity: Typical A260/A280 & A260/A230 1.8 Sample Source: Cell Culture (Colonies/Patches or Liquid Culture)Size Range: 17 nt Type: Total RNA Yield: 25 μg of total RNShipping Weight: 0.6301 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.