Zoro Homepage

YPD Plus, 100 ML

  • Mfr # ZY1003-100

  • Zoro # G505299944


product price: $63.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZY1003-100
Zoro #
G505299944
UPC #
-
Country of Origin
United States

Description

The outgrowth step in yeast transformation protocols is often critical for increasing overall yeast transformation efficiencies. Following treatment of yeast with lithium acetate and polyethylene glycol solutions, it is often necessary to add medium to allow for a period of outgrowth, which normally results in increased cell survival. This is useful when attempting to maximize transformation efficiencies for library screening or transforming yeast with multiple plasmids. YPD Plus is a special formulation of conventional YPD outgrowth medium that increases yeast transformation efficiencies by > 50%. YPD Plus is recommended for mutant yeast strains exhibiting poor growth characteristics that are not amenable to transformation. Simply supplement a yeast transformation reaction mixture with YPD Plus to achieve consistent increases in yeast transformation efficiencies. Maximize Transformation Efficiency: Specially-formulated yeast outgrowth medium increases yeast transformation efficiencies by > 50%. Better Results: Recommended for mutant yeast strains exhibiting poor growth characteristics that are not amenable to transformation.Simple: Just supplement the yeast transformation reaction mixture with YPD Plus to achieve consistent increases in yeast transformation efficiencies.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.3801 lbs
Shipping Dimensions: 2.00 x 2.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.