Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

YR Lysis Buffer, 6.4 ml

  • Mfr # ZR1001-2

  • Zoro # G805299941


product price: $44.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1001-2
Zoro #
G805299941
UPC #
-
Country of Origin
United States

Description

YR Lysis Buffer (6.4 ml). For use in YeaStar RNA Kit for the recovery of purified RNA from a wide range of fungus species. Buffer component for use with Zymo Research purification products. Sold separately or as part of a Zymo Research purification kit.Research use only.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.125 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.40
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.