Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZR 100 bp DNA Marker, 50 µg/100 µl

  • Mfr # ZM5002-50

  • Zoro # G805256890


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
1 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZM5002-50
Zoro #
G805256890
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Length
2 in

Description

The 100 bp DNA marker consists of plasmid DNA that has been digested with endonucleases to yield 12 defined fragments that range in size from 100 - 1500 bp. The intensity of the 500 and 1000 bp bands are increased as identifiers.
Storage Temperature: -20C
Storage Conditions: Freezer
Shipping Weight: 0.125 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.