
ZR-96 BashingBead Lysis Rack, 0.5 mm & 0.1 mm, 1 Rack
Mfr # ZS6002-96-3
Zoro # G605299981
product price: $359.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZS6002-96-3
Zoro #
G605299981
UPC #
-
Country of Origin
United States
Description
Each impact resistant 1.1 ml tube contains 0.5 ml dry volume and the option of 0.5 mm, 2 mm, or 0.5 mm & 0.1 mm ZR BashingBead Lysis Matrix. Tubes are in a 96-well rack with caps and a cover for high throughput processing. The state of the art, ultra-high density beads are fracture resistant, chemically inert, and ideal for disrupting tough-to-lyse biological samples. These beads are ideal for microbes and fungi in soil, feces, sludge, etc.
Shipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.