Zoro Homepage

ZR-96 ChIP DNA Clean & Concentrator, 4 x 96 Preps

  • Mfr # ZD5207

  • Zoro # G205257145


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
13 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5207
Zoro #
G205257145
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
13 in
Length
6.5 in

Description

The ZR-96 Chromatin Immunoprecipitation (ChIP) DNA Clean & Concentrator provides a hassle-free method for the rapid, high-throughput purification, and concentration of high-quality DNA from any step in a standard ChIP protocol. This product is well suited for samples that have undergone reverse cross-linking and Proteinase K or RNase A digestion as well as reverse cross-linked samples eluted from chromatin-antibody-bead complexes. Additionally, this product may also be used to purify DNA from PCR and other enzymatic reactions. DNA purified using the ZR-96 ChIP DNA Clean & Concentrator is suitable for PCR, Next-Gen sequencing (ChIP-Seq), arrays, as well as other molecular applications. Rapid high-throughput (96-well) recovery of ultra-pure DNA from chromatin immunoprecipitation (ChIP), cell lysates, Proteinase K-digested samples, PCR, and other enzymatic reactions. Plate design permits DNA elution at high concentrations into minimal elution volumes (> 10 μl/well). Eluted DNA is well-suited for use in PCR, Next-Gen sequencing (ChIP-Seq), microarrays, Southern blot analysis, and other molecular applications.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Elution Volume: 10 μl Processing Time: 15 minutes Recovery: 70-90% for DNA 50 bp - 10 kb 70% for DNA > 10 kb Size Range: 50 bp - 23 kbStorage: All components should be stored at room temperature.Shipping Weight: 3.1251 lbs
Shipping Dimensions: 13.00 x 8.00 x 6.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.