Zoro Homepage

ZR DNA Sequencing Clean-up Kit, 50 Preps

  • Mfr # ZD4050

  • Zoro # G005257130


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4050
Zoro #
G005257130
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
4.5 in

Description

The ZR DNA Sequencing Clean-Up Kits provide a simple and rapid (2 & 10 minute) method for removal of post-cycle sequencing reaction contaminants (i.e., unincorporated fluorescent dyes, residual salts, dNTPs, primers, and enzymes) from DNA extension products. These contaminants can often interfere with the quality and signal strength of sequencing data, including dye peaks or "dye blobs" which may obscure portions of the sequencing chromatogram and interfere with base-calling accuracy of sequencing analysis software. DNA is eluted with a small volume of water or loading dye containing formamide. Complete elimination of "dye blobs" for high quality Phred scores and long read lengths Flexible 6-20 μl elution volumes allow for direct loading of samples with no precipitation or drying stepsReusable!
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Elution Volume: 6 μl - 20 μl Equipment: Microcentrifuge Sample Source: Sequencing input samples with post-cycle sequencing reaction contaminants from DNA extension products Sample storage: Eluted DNA can be used immediately or stored at -20°C Yield: Up to 5 μg DNAShipping Weight: 1.0624 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.