Zoro Homepage

ZR Plasmid Miniprep-Classic Kit, 800 Preps

  • Mfr # ZD4054

  • Zoro # G105256880


product price: $1,346.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4054
Zoro #
G105256880
UPC #
-
Country of Origin
United States

Description

The ZR Plasmid Miniprep-Classic is designed for efficient isolation of plasmid DNA from E. coli using a traditional 3-buffer (P1, P2, P3) procedure that is simple, rapid, and reliable. It features a modified alkaline lysis protocol together with Zymo-Spin technology to yield high quality plasmid DNA in minutes. The buffers are color-coded (red, green, yellow) for easy visualization of complete cell lysis and neutralization. The innovative Zymo-Spin llN columns yield transfection-grade plasmid DNA. Plasmid DNA purified using the ZR Plasmid Miniprep-Classic is well suited for use in restriction endonuclease digestion, sequencing, DNA ligation, cloning, PCR, bacterial transformation, transfection, etc. High Purity: Eluted plasmid DNA is high quality, endotoxin-free and ready for all sensitive downstream applications including transfections and sequencing. Colored Buffers: P1, P2, and P3 buffers are colored for easy visualization of complete lysis and neutralization.Unique column design: Zero buffer retention and low (30 μl) elution volume.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Ligation, sequencing, restriction endonuclease digestion, in vitro transcription, transfections, and other sensitive applications. Elution Volume: 30 μlEndotoxin Levels: < 50 EU/μgEquipment: Microcentrifuge Processing Time: 15 min Purity: Typical Abs260/280 1.8. Size Range: Up to 25 kb Yield: Up to 25 μg per preparation, depending on the plasmid copy number, culture growth conditions, and strain of E. Coli utilized.Shipping Weight: 6.9999 lbs
Shipping Dimensions: 12.00 x 10.50 x 8.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.