Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZR small-RNA Ladder, 10 µg

  • Mfr # ZR1090

  • Zoro # G805256289


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
12 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR1090
Zoro #
G805256289
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
12 in
Length
1 in

Description

The ZR small-RNA Ladder is a microRNA size marker for use in polyacrylamide gel separation methods and small RNA size approximation. The ladder consists of four single-stranded RNA oligonucleotides 17, 21, 25, and 29 bases in length. The marker is supplied in water and can be stained with dyes specific for single-stranded nucleic acid species e.g, GelStar.The ladder consists of four single-stranded RNA oligonucleotides 17, 21, 25, and 29 bases in length.
Storage Temperature: -20C
Storage Conditions: Freezer
Shipping Weight: 0.125 lbs
Shipping Dimensions: 12.00 x 1.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.