ZR Urine RNA Isolation Kit, 50 Preps

  • Mfr # ZR1039

  • Zoro # G605255222


product price:  $552.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR1039
Zoro #
G605255222
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
4.5 in

Description

ZR Urine RNA Isolation Kit is an innovative product designed for the easy, reliable and rapid isolation of total RNA from cells in urine samples. The product enables isolation of cells from urine using a syringe (not provided) and a uniquely-designed syringe filter. Following separation, cells are lysed and total RNA stabilized using a specially formulated Urine RNA Buffer. The collected lysate can then be used immediately or at a later time following transportation and/or storage. Also, the Urine RNA Buffer is ideal for direct isolation of RNA from microvesicles that may be recovered from urine filtrates. One-step RNA isolation occurs via matrix adsorption using Zymo-Spin IC Columns. The RNA isolation procedure is simple and can be performed in less than 5 minutes. Use of the ZR Urine RNA Isolation Kit results in the isolation of high-quality, total RNA from urine samples that is suitable for subsequent analyses of gene expression that include RT-PCR. Quick & Easy: Recovery of total RNA from cells, biological sediment in urine, large volume liquid samples and suitable for isolation of RNA from microvesicles. Not for cell-free isolation. High-Quality: RNA is ready for all downstream applications including Next-Gen Sequencing, RT-PCR, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge, syringes (30 ml, 1 ml) Purity: RNA is ready for Next-Gen sequencing, RTPCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8. Sample Source: Urine and other aqueous samples containing cells, biological sediment, microvesicle-associated RNA, etc. Size Range: Total RNA 17 nt Yield: 10 μg RNA (binding capacity), 6 μl (elution volume)Shipping Weight: 1.5 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.