Zoro Homepage

ZRC-GF Filter, 50 Pack, 50PK

  • Mfr # ZC1009-50

  • Zoro # G505299951


product price: $267.99
/pk 50, $5.36/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZC1009-50
Zoro #
G505299951
UPC #
-
Country of Origin
United States

Description

The ZRC-GF Filter syringe filter features durable polypropylene construction and contains a 1.6 m pore size glass fiber filtration membrane. The filter is ideal for separating the cellular component from biological liquids (e.g., urine) and is the same filter featured in the ZR Urine DNA and RNA Isolation kits.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: Separation of cellular component from biological liquids.Matrix/Construction: Glass Fiber/PolypropylenePorosity: 1.6 μmShipping Weight: 0.375 lbs
Shipping Dimensions: 5.00 x 7.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.