Zymo-Seq RiboFree Universal cDNA Kit, 12 Preps

  • Mfr # ZR3001

  • Zoro # G905256974


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
9 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR3001
Zoro #
G905256974
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
9 in
Length
12 in

Description

The Zymo-Seq RiboFree Universal cDNA Kit produces first-strand cDNA, and is the easiest rRNA and globin depletion kit available. The RiboFree Universal Depletion is compatible with RNA from all biological sample types, tissues (including whole blood), and does not require organism-specific probes to deplete rRNA and globin. The RiboFree single-stranded cDNA produced by the kit can be used for qPCR detection, RNA-Seq library prep, and any other downstream analysis. In contrast to poly(A) enrichment methods, the RiboFree Universal cDNA Kit produces single-strand cDNA from nearly all RNA biotypes, including full-length mRNA, mRNA with degraded poly(A) tails, long-noncoding RNA (lncRNA), intronic RNA, nucleolar RNA, etc. The cost-effective Zymo-Seq RiboFree Universal cDNA Kit has been optimized to reduce hands-on time, and the probe-free method eliminates transcriptome profile bias compared to popular rRNA depletion and poly(A) enrichment kits. The Easiest Kit: Prepare RiboFree cDNA from total RNA in as little as 5 pipetting steps.Compatible with Any Sample: Probe-free technology depletes rRNA & globin from any RNA source. The Most Accurate: Eliminate bias from rRNA depletion.
Equipment Required: Thermocycler, magnet stand (free at checkout), and microcentrifuge Input Quality: Ensure RNA A260/A280 and A260/A230 ratios are 1.8, DNA-free, and PCR inhibitor-free for high-fidelity cDNA transcription and depletionMaximum Input: 5 μg Minimum Input: 100 ngProcessing TIme: As little as 1.5 hours (RNA to single-stranded cDNA)Recommended Input: 500 ng Sample Input Materia:l RNA
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.