Zoro Homepage

Zymo-Spin ChIP Kit, 25 preps

  • Mfr # ZD5210

  • Zoro # G805257132


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
17 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5210
Zoro #
G805257132
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Width
17 in
Length
9 in

Description

The Zymo-Spin ChIP Kit from Zymo Research provides a streamlined ChIP procedure for investigating protein-DNA interactions that have been €œfixed€ in their natural state and can be used to effectively identify binding sites for transcription factors, co-factors, and other DNA regulatory proteins.Robust immunoprecipitation and purification of DNA. Unique workflow features a micro-elution (6 μl) spin column for purification of ChIP DNA. High-quality ChIP DNA is ideal for ChIP-qPCR, ChIP-Seq, and other molecular applications.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Chromatin Immunoprecipitation Sample Source: Mammalian Cells Storage: Upon arrival, ZymoMag Protein A should be stored at 4°C. All other components, including lyophilized Proteinase K, should be stored at room temperature. Once reconstituted, Proteinase K should be stored at -20°C.Shipping Weight: 5.7501 lbs
Shipping Dimensions: 17.00 x 9.00 x 9.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.