Zoro Homepage

Zymo-Spin IC-XL, 25 Pack, 25PK

  • Mfr # ZC1002-25

  • Zoro # G305256260


product price: $82.19
/pk 25, $3.29/ea
Free Shipping & Returns

Key Features

Overall Length
1 in
Width
5 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZC1002-25
Zoro #
G305256260
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Width
5 in
Height
7 in

Description

The Zymo-Spin IC-XL column can be used either in microcentrifuges or on vacuum manifolds for the purification of DNA and/or RNA. The Zymo-Spin IC-XL features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 10 g of DNA, and 20 g of RNA, in 10 l eluate. Capacity is 1 ml.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 10 μg/20 μg Compatibility: Microcentrifuge, vacuum manifoldsElution Volume: 10 μl Format: DNA/RNA binding Matrix/Construction: Silica-based / polypropylene Volumetric Capacity: 1000 μlShipping Weight: 0.1874 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.