Zoro Homepage

Zymo-Spin IIC-XL, 25 Pack, 25PK

  • Mfr # ZC1102-25

  • Zoro # G105257139


product price: $82.19
/pk 25, $3.29/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Width
2 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZC1102-25
Zoro #
G105257139
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Width
2 in
Height
3 in

Description

The Zymo-Spin IIC-XL column can be used either in microcentrifuges or on vacuum manifolds for the purification of high molecular weight DNA and/or RNA. The Zymo-Spin IIC-XL features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 25 g of DNA, and 50 g of RNA, in 35 l eluate. Capacity is 900 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 25 μg/50 μg Compatibility: Microcentrifuge, vacuum manifolds Elution Volume: 25 μlFormat: DNA/RNA binding Matrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 900 μlShipping Weight: 0.5 lbs
Shipping Dimensions: 2.00 x 3.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.